Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Corner Radius End Mill

  • Mfr # GMF18935

  • Zoro # G4225721


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Radius
0.080 in
Type
Finisher
Number of Flutes
2
System of Measurement
Inch
Corner Radius
0.080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF18935
Zoro #
G4225721
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.080 in
Corner Radius
0.080 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Length of Cut
1.187 in
Overall Length
4.250 in

Details

Type
Finisher
Number of Flutes
2
System of Measurement
Inch
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Helix Angle
30°
Shank Type
Plain Shank
Single End/Double End
Single End
Spiral Direction
Right Hand
Cutting Direction
Right Hand
End Mill Style
Radius
Finish
Y-Coating (AlCr Based)
End Mill Material
Carbide
Series
GMF18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.