Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Corner Radius With Neck End Mill

  • Mfr # GMF19016

  • Zoro # G4249941


product price: $64.89
/ea

Key Features

Reach
0.750 in
Number of Flutes
2
Single End/Double End
Single End
Milling Diameter
1/4 in
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF19016
Zoro #
G4249941
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Radius
0.008 in
Length of Cut
0.375 in
Shank Dia.
1/4 in
Length Below Shank
0.750 in
Corner Radius
0.008 in
Overall Length
2.375 in

Details

Reach
0.750 in
Number of Flutes
2
Single End/Double End
Single End
Type
Finisher
Helix Angle
30°
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
End Mill Style
Radius
Shank Type
Plain Shank
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Material
Carbide
System of Measurement
Inch
Finish
Y-Coating (AlCr Based)
Series
GMF19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.