Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Corner Radius With Neck End Mill

  • Mfr # GMF19821

  • Zoro # G4251280


product price: $68.99
/ea

Key Features

Reach
1.000 in
Shank Type
Plain Shank
Radius
0.012 in
System of Measurement
Inch
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF19821
Zoro #
G4251280
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.012 in
Shank Dia.
1/4 in
Length Below Shank
1.000 in
Milling Diameter
3/16 in
Corner Radius
0.012 in
Length of Cut
0.250 in
Overall Length
2.750 in

Details

Reach
1.000 in
Shank Type
Plain Shank
System of Measurement
Inch
Cutting Direction
Right Hand
Number of Flutes
2
End Mill Style
Radius
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Type
Finisher
Helix Angle
30°
Single End/Double End
Single End
Center Cutting
Center Cutting
Helix Type
Equal Index
Finish
Y-Coating (AlCr Based)
End Mill Material
Carbide
Series
GMF19
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.