Zoro Homepage

4G Mill 2 Flute 30 Degree Helix Corner Radius With Neck End Mill

  • Mfr # GMF19901

  • Zoro # G4242479


product price: $62.69
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.001 in
Milling Diameter
0.008 in
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF19901
Zoro #
G4242479
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.001 in
Milling Diameter
0.008 in
Shank Dia.
3/16 in
Length of Cut
0.01 in
Overall Length
1-1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Cast Iron (K) Compatibility
Yes
End Mill Style
Radius
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Shank Type
Plain
Helix Angle
30 Degrees
Overall Reach
0.046 in
Center Cutting
Yes
Chip-Breaker
Yes
Helix Type
Equal Index
Series
GMF19
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.