Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Corner Radius With Neck End Mill

  • Mfr # GMF19911

  • Zoro # G4238778


product price: $56.49
/ea

Key Features

Center Cutting
Center Cutting
Radius
0.004 in
Finish
Y-Coating (AlCr Based)
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Milling Diameter
0.0150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF19911
Zoro #
G4238778
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.004 in
Milling Diameter
0.0150 in
Corner Radius
0.004 in
Length Below Shank
0.046 in
Shank Dia.
3/16 in
Length of Cut
0.031 in
Overall Length
1.500 in

Details

Center Cutting
Center Cutting
Finish
Y-Coating (AlCr Based)
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Cutting Direction
Right Hand
Shank Type
Plain Shank
Single End/Double End
Single End
System of Measurement
Inch
Reach
0.046 in
Spiral Direction
Right Hand
End Mill Style
Radius
Number of Flutes
2
Helix Angle
30°
End Mill Material
Carbide
Helix Type
Equal Index
Type
Finisher
Series
GMF19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.