Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Corner Radius With Neck End Mill

  • Mfr # GMF19923

  • Zoro # G4250949


product price: $51.89
/ea

Key Features

Number of Flutes
2
Helix Angle
30°
Radius
0.004 in
Reach
0.250 in
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF19923
Zoro #
G4250949
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.004 in
Corner Radius
0.004 in
Length Below Shank
0.250 in
Length of Cut
0.031 in
Shank Dia.
3/16 in
Milling Diameter
0.0240 in
Overall Length
1.750 in

Details

Number of Flutes
2
Helix Angle
30°
Reach
0.250 in
Center Cutting
Center Cutting
Helix Type
Equal Index
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Cutting Direction
Right Hand
Shank Type
Plain Shank
Spiral Direction
Right Hand
System of Measurement
Inch
Series
GMF19
Single End/Double End
Single End
End Mill Style
Radius
End Mill Material
Carbide
Type
Finisher
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.