Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Corner Radius With Neck End Mill

  • Mfr # GMF19963

  • Zoro # G4239152


product price: $42.99
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.012 in
Milling Diameter
1/16 in
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF19963
Zoro #
G4239152
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.012 in
Milling Diameter
1/16 in
Shank Dia.
3/16 in
Length of Cut
0.093 in
Overall Length
2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Shank Type
Plain
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Style
Radius
Overall Reach
0.156 in
Chip-Breaker
Yes
Center Cutting
Yes
Helix Type
Equal Index
Series
GMF19
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.