Zoro Homepage

4G Mill 2 Flute 30 Degree Helix Rib Ball End Mill

  • Mfr # SEM846010096S

  • Zoro # G4439118


product price: $54.99
/ea

Key Features

Milling Diameter
1 mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM846010096S
Zoro #
G4439118
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 mm
Length of Cut
1 mm
Shank Dia.
6 mm
Overall Length
50 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
Finish
Y-Coating (AlCr Based)
Series
SEM846
End Mill Style
Ball
Shank Type
Plain
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Center Cutting
Yes
Overall Reach
9 mm
Type
Finisher
SAE or Metric
Metric
Spiral Direction
Right Hand
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.