Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Rib Ball End Mill

  • Mfr # SEM84601010

  • Zoro # G4438978


product price: $45.59
/ea

Key Features

Cutting Direction
Right Hand
End Mill Material
Carbide
End Mill Style
Ball
Shank Type
Plain Shank
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM84601010
Zoro #
G4438978
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1 mm
Shank Dia.
4 mm
Overall Length
50 mm
Length Below Shank
10 mm
Milling Diameter
1 mm

Details

Cutting Direction
Right Hand
End Mill Material
Carbide
End Mill Style
Ball
Shank Type
Plain Shank
Center Cutting
Center Cutting
Number of Flutes
2
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Single End/Double End
Single End
Helix Type
Equal Index
Finish
Y-Coating (AlCr Based)
System of Measurement
Metric
Type
Finisher
Helix Angle
30°
Reach
10 mm
Spiral Direction
Right Hand
Series
SEM846

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.