Zoro Homepage

4G Mill 2 Flute 30 Degree Helix Rib Ball End Mill

  • Mfr # SEM84601510

  • Zoro # G4440369


product price: $42.19
/ea

Key Features

Shank Dia.
4 mm
End Mill Style
Ball
Helix Type
Equal Index
Cutting Direction
Right Hand
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM84601510
Zoro #
G4440369
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
4 mm
Length of Cut
1.5 mm
Milling Diameter
1.5 mm
Overall Length
50 mm
Length Below Shank
10 mm

Details

End Mill Style
Ball
Helix Type
Equal Index
Cutting Direction
Right Hand
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Number of Flutes
2
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Reach
10 mm
System of Measurement
Metric
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Shank Type
Plain Shank
Type
Finisher
Helix Angle
30°
End Mill Material
Carbide
Series
SEM846

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.