Zoro Homepage

4G Mill 2 Flute 30 Degree Helix Rib Ball End Mill

  • Mfr # SEM84602510

  • Zoro # G4438339


product price: $42.59
/ea

Key Features

Shank Type
Plain Shank
Center Cutting
Center Cutting
Length of Cut
2.5 mm
Shank Dia.
4 mm
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM84602510
Zoro #
G4438339
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
2.5 mm
Shank Dia.
4 mm
Length Below Shank
10 mm
Milling Diameter
2.5 mm
Overall Length
50 mm

Details

Shank Type
Plain Shank
Center Cutting
Center Cutting
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
End Mill Material
Carbide
End Mill Style
Ball
Single End/Double End
Single End
System of Measurement
Metric
Reach
10 mm
Series
SEM846
Helix Type
Equal Index
Cutting Direction
Right Hand
Type
Finisher
Spiral Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Number of Flutes
2
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.