Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Rib Ball End Mill

  • Mfr # SEM84603050

  • Zoro # G4429449


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Shank Type
Plain Shank
Number of Flutes
2
Type
Finisher
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM84603050
Zoro #
G4429449
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3 mm
Length Below Shank
50 mm
Shank Dia.
6 mm
Length of Cut
3 mm
Overall Length
100 mm

Details

Helix Angle
30°
Shank Type
Plain Shank
Number of Flutes
2
Type
Finisher
End Mill Material
Carbide
Finish
Y-Coating (AlCr Based)
Cutting Direction
Right Hand
System of Measurement
Metric
Single End/Double End
Single End
Helix Type
Equal Index
End Mill Style
Ball
Spiral Direction
Right Hand
Reach
50 mm
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Center Cutting
Center Cutting
Series
SEM846

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.