Zoro Homepage

4G Mill 4 Flute 30 Degree Helix Ball End Mill

  • Mfr # GMF17012

  • Zoro # G4452582


product price: $51.49
/ea

Key Features

Milling Diameter
3/16 in
Number of Flutes
4
Helix Angle
30°
Spiral Direction
Right Hand
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF17012
Zoro #
G4452582
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/16 in
Length of Cut
0.156 in
Shank Dia.
1/4 in
Overall Length
2.750 in

Details

Number of Flutes
4
Helix Angle
30°
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Type
Finisher
End Mill Style
Ball
Cutting Direction
Right Hand
Shank Type
Plain Shank
System of Measurement
Inch
Helix Type
Equal Index
Single End/Double End
Single End
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
End Mill Material
Carbide
Series
GMF17
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.