Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute 30 Degree Helix Ball End Mill

  • Mfr # GMF17016

  • Zoro # G4455793


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.250 in
Number of Flutes
4
System of Measurement
Inch
Type
Finisher
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF17016
Zoro #
G4455793
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.250 in
Shank Dia.
1/4 in
Overall Length
3.500 in
Milling Diameter
1/4 in

Details

Number of Flutes
4
System of Measurement
Inch
Type
Finisher
Center Cutting
Center Cutting
End Mill Material
Carbide
Shank Type
Plain Shank
Single End/Double End
Single End
Cutting Direction
Right Hand
Series
GMF17
Finish
Y-Coating (AlCr Based)
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
End Mill Style
Ball
Spiral Direction
Right Hand
Helix Angle
30°
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.