Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute 30 Degree Helix Long End Mill

  • Mfr # GMF27901

  • Zoro # G4366211


product price: $33.65
/ea

Key Features

Number of Flutes
4
Center Cutting
Center Cutting
Type
Finisher
Finish
Y-Coating (AlCr Based)
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF27901
Zoro #
G4366211
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Overall Length
2.375 in
Length of Cut
0.156 in
Milling Diameter
3/64 in

Details

Number of Flutes
4
Center Cutting
Center Cutting
Type
Finisher
Finish
Y-Coating (AlCr Based)
Shank Type
Plain Shank
Spiral Direction
Right Hand
Helix Type
Equal Index
Helix Angle
30°
Cutting Direction
Right Hand
Single End/Double End
Single End
Measurement System
Inch
End Mill Style
Square
Series
GMF27
Material
Carbide
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.