Zoro Homepage

4G Mill 4 Flute 30 Degree Helix Long End Mill

  • Mfr # GMF27945

  • Zoro # G4352622


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Cutting Direction
Right Hand
Material
Carbide
Milling Diameter
5/8 in
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF27945
Zoro #
G4352622
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Length of Cut
2.375 in
Shank Dia.
5/8 in
Overall Length
4.500 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
Material
Carbide
End Mill Style
Square
Single End/Double End
Single End
Measurement System
Inch
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Center Cutting
Center Cutting
Finish
Y-Coating (AlCr Based)
Shank Type
Plain Shank
Type
Finisher
Series
GMF27
Spiral Direction
Right Hand
Helix Angle
30°
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.