Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute 38 Degree Helix End Mill

  • Mfr # GMF26013

  • Zoro # G4347591


product price: $30.15
/ea

Key Features

Number of Flutes
4
Shank Dia.
1/4 in
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Type
Unequal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF26013
Zoro #
G4347591
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Milling Diameter
13/64 in
Length of Cut
0.625 in
Overall Length
2.375 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Type
Unequal Index
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Measurement System
Inch
Helix Angle
35°/38°
Center Cutting
Center Cutting
Shank Type
Plain Shank
Type
Finisher
Series
GMF26
End Mill Style
Chamfered
Material
Carbide
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.