Zoro Homepage

4G Mill 4 Flute 38 Degree Helix End Mill

  • Mfr # GMF26032

  • Zoro # G4351651


product price: $73.55
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Measurement System
Inch
Milling Diameter
1/2 in
Helix Type
Unequal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF26032
Zoro #
G4351651
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length of Cut
1.187 in
Overall Length
3.125 in

Details

Number of Flutes
4
Single End/Double End
Single End
Measurement System
Inch
Helix Type
Unequal Index
Center Cutting
Center Cutting
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Cutting Direction
Right Hand
End Mill Style
Chamfered
Type
Finisher
Helix Angle
35°/38°
Spiral Direction
Right Hand
Shank Type
Plain Shank
Finish
Y-Coating (AlCr Based)
Material
Carbide
Series
GMF26

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.