Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute Corner Radius End Mill

  • Mfr # GMF20008

  • Zoro # G4248051


product price: $54.95
/ea

Key Features

Length of Cut
0.312 in
Corner Radius
0.008 in
Spiral Direction
Right Hand
Series
GMF20
Overall Length
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF20008
Zoro #
G4248051
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.312 in
Corner Radius
0.008 in
Overall Length
2.375 in
Milling Diameter
1/8 in
Radius
0.008 in
Shank Dia.
1/4 in

Details

Spiral Direction
Right Hand
Series
GMF20
End Mill Style
Radius
Number of Flutes
4
System of Measurement
Inch
Center Cutting
Center Cutting
Single End/Double End
Single End
End Mill Material
Carbide
Type
Finisher
Cutting Direction
Right Hand
Shank Type
Plain Shank
Finish
Y-Coating (AlCr Based)
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Helix Angle
27°/30°
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.