Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute Corner Radius End Mill

  • Mfr # GMF20016

  • Zoro # G4248541


product price: $60.85
/ea

Key Features

Finish
Y-Coating (AlCr Based)
Radius
0.008 in
Milling Diameter
1/4 in
System of Measurement
Inch
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF20016
Zoro #
G4248541
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.008 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Length of Cut
0.625 in
Corner Radius
0.008 in
Overall Length
3.500 in

Details

Finish
Y-Coating (AlCr Based)
System of Measurement
Inch
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Single End/Double End
Single End
Center Cutting
Center Cutting
Type
Finisher
Number of Flutes
4
End Mill Style
Radius
Helix Type
Unequal Index
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Shank Type
Plain Shank
End Mill Material
Carbide
Helix Angle
27°/30°
Series
GMF20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.