Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute Corner Radius End Mill

  • Mfr # GMF20032

  • Zoro # G4248821


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Type
Finisher
Cutting Direction
Right Hand
Helix Angle
27°/30°
Shank Dia.
1/2 in
Helix Type
Unequal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMF20032
Zoro #
G4248821
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Corner Radius
0.020 in
Milling Diameter
1/2 in
Overall Length
3.125 in
Length of Cut
1.187 in
Radius
0.020 in

Details

Type
Finisher
Cutting Direction
Right Hand
Helix Angle
27°/30°
Helix Type
Unequal Index
Spiral Direction
Right Hand
Center Cutting
Center Cutting
End Mill Material
Carbide
Shank Type
Plain Shank
Single End/Double End
Single End
Series
GMF20
End Mill Style
Radius
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
System of Measurement
Inch
Number of Flutes
4
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.