Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute Corner Radius With Neck End Mill

  • Mfr # GMF21012

  • Zoro # G4194912


product price: $68.79
/ea

Key Features

End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Radius
0.004 in
Center Cutting
Center Cutting
Shank Dia.
1/4 in
Reach
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF21012
Zoro #
G4194912
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.004 in
Shank Dia.
1/4 in
Length of Cut
0.250 in
Milling Diameter
3/16 in
Length Below Shank
0.375 in
Corner Radius
0.004 in
Overall Length
2.000 in

Details

End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Center Cutting
Center Cutting
Reach
0.375 in
Spiral Direction
Right Hand
System of Measurement
Inch
Finish
Y-Coating (AlCr Based)
Type
Finisher
Number of Flutes
4
Series
GMF21
End Mill Style
Radius
Cutting Direction
Right Hand
Shank Type
Plain Shank
Single End/Double End
Single End
End Mill Material
Carbide
Helix Type
Unequal Index
Helix Angle
27°/30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.