Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute Corner Radius With Neck End Mill

  • Mfr # GMF21914

  • Zoro # G4215571


product price: $42.99
/ea

Key Features

Center Cutting
Center Cutting
Single End/Double End
Single End
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Length of Cut
0.093 in
Reach
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF21914
Zoro #
G4215571
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.093 in
Radius
0.008 in
Corner Radius
0.008 in
Overall Length
2.000 in
Length Below Shank
0.375 in
Shank Dia.
3/16 in
Milling Diameter
1/16 in

Details

Center Cutting
Center Cutting
Single End/Double End
Single End
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Reach
0.375 in
System of Measurement
Inch
Shank Type
Plain Shank
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Type
Finisher
End Mill Material
Carbide
Number of Flutes
4
Series
GMF21
Helix Angle
30°
End Mill Style
Radius
Helix Type
Equal Index
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.