Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute Corner Radius With Neck End Mill

  • Mfr # GMF21920

  • Zoro # G4221250


product price: $42.55
/ea

Key Features

Length Below Shank
0.250 in
Single End/Double End
Single End
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Helix Type
Equal Index
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF21920
Zoro #
G4221250
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
0.250 in
Milling Diameter
1/16 in
Radius
0.020 in
Shank Dia.
3/16 in
Length of Cut
0.093 in
Corner Radius
0.020 in
Overall Length
2.000 in

Details

Single End/Double End
Single End
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Helix Type
Equal Index
Center Cutting
Center Cutting
Helix Angle
30°
Number of Flutes
4
Shank Type
Plain Shank
Spiral Direction
Right Hand
Type
Finisher
System of Measurement
Inch
End Mill Material
Carbide
End Mill Style
Radius
Reach
0.250 in
Cutting Direction
Right Hand
Series
GMF21
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.