Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute Corner Radius With Neck End Mill

  • Mfr # GMF21921

  • Zoro # G4218922


product price: $39.79
/ea

Key Features

Type
Finisher
Reach
0.312 in
Shank Dia.
3/16 in
Cutting Direction
Right Hand
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMF21921
Zoro #
G4218922
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/16 in
Length Below Shank
0.312 in
Milling Diameter
1/16 in
Radius
0.020 in
Corner Radius
0.020 in
Length of Cut
0.093 in
Overall Length
2.000 in

Details

Type
Finisher
Reach
0.312 in
Cutting Direction
Right Hand
System of Measurement
Inch
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Helix Type
Equal Index
End Mill Material
Carbide
Center Cutting
Center Cutting
End Mill Style
Radius
Helix Angle
30°
Shank Type
Plain Shank
Number of Flutes
4
Single End/Double End
Single End
Spiral Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Series
GMF21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.