Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute Corner Radius With Neck End Mill

  • Mfr # GMF21955

  • Zoro # G4202658


product price: $60.75
/ea

Key Features

Shank Type
Plain Shank
Number of Flutes
4
Shank Dia.
1/4 in
Length of Cut
0.187 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF21955
Zoro #
G4202658
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Corner Radius
0.020 in
Length of Cut
0.187 in
Milling Diameter
1/8 in
Radius
0.020 in
Length Below Shank
0.750 in
Overall Length
2.375 in

Details

Shank Type
Plain Shank
Number of Flutes
4
Single End/Double End
Single End
Type
Finisher
Reach
0.750 in
Spiral Direction
Right Hand
End Mill Style
Radius
End Mill Material
Carbide
System of Measurement
Inch
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Helix Type
Unequal Index
Helix Angle
27°/30°
Series
GMF21
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.