Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute Corner Radius With Neck End Mill

  • Mfr # GMF21964

  • Zoro # G4220891


product price: $68.79
/ea

Key Features

Shank Dia.
1/4 in
Shank Type
Plain Shank
Helix Type
Unequal Index
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Milling Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF21964
Zoro #
G4220891
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Milling Diameter
3/16 in
Length Below Shank
0.375 in
Length of Cut
0.250 in
Corner Radius
0.008 in
Overall Length
2.000 in
Radius
0.008 in

Details

Shank Type
Plain Shank
Helix Type
Unequal Index
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Type
Finisher
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Center Cutting
Center Cutting
Helix Angle
27°/30°
Reach
0.375 in
System of Measurement
Inch
Series
GMF21
End Mill Style
Radius
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.