Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute Multiple Helix End Mill

  • Mfr # SEME36100

  • Zoro # G4424759


product price: $66.49
/ea

Key Features

Number of Flutes
4
Shank Type
Plain Shank
Helix Angle
27°/30°
Center Cutting
Center Cutting
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEME36100
Zoro #
G4424759
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
25 mm
Overall Length
75 mm
Shank Dia.
10 mm
Milling Diameter
10 mm

Details

Number of Flutes
4
Shank Type
Plain Shank
Helix Angle
27°/30°
Center Cutting
Center Cutting
End Mill Style
Square
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Helix Type
Unequal Index
Spiral Direction
Right Hand
Measurement System
Metric
Material
Carbide
Series
SEME36
Cutting Direction
Right Hand
Type
Finisher
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.