Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 4 Flute Multiple Helix End Mill

  • Mfr # SEME36250

  • Zoro # G4400922


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Metric
Milling Diameter
25 mm
Number of Flutes
4
End Mill Style
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEME36250
Zoro #
G4400922
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
25 mm
Overall Length
120 mm
Length of Cut
50 mm
Shank Dia.
25 mm

Details

Material
Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Finisher
Finish
Y-Coating (AlCr Based)
Shank Type
Plain
Series
SEME36
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Helix Angle
27/30 Degrees Multi-Helix
End Type- Holemaking
Square
Steel (P) Compatibility
Yes
Single End/Double End
Single End
Center Cutting
Yes
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.