Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 6 Flute 45 Degree Helix End Mill

  • Mfr # GMF29024

  • Zoro # G4366668


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Series
GMF29
Milling Diameter
3/8 in
Measurement System
Inch
Type
Finisher
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF29024
Zoro #
G4366668
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8 in
Overall Length
3.000 in
Length of Cut
1.000 in
Shank Dia.
3/8 in

Details

Series
GMF29
Measurement System
Inch
Type
Finisher
Shank Type
Plain Shank
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Number of Flutes
6
Material
Carbide
Finish
Y-Coating (AlCr Based)
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
End Mill Style
Square
Helix Angle
45°
Spiral Direction
Right Hand
Single End/Double End
Single End
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.