Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 6 Flute 45 Degree Helix End Mill

  • Mfr # GMF29903

  • Zoro # G4340284


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Number of Flutes
6
Shank Dia.
3/8 in
Helix Type
Equal Index
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF29903
Zoro #
G4340284
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Milling Diameter
3/8 in
Length of Cut
1.500 in
Overall Length
3.500 in

Details

Single End/Double End
Single End
Number of Flutes
6
Helix Type
Equal Index
Center Cutting
Center Cutting
Helix Angle
45°
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Cutting Direction
Right Hand
Type
Finisher
End Mill Style
Square
Shank Type
Plain Shank
Measurement System
Inch
Material
Carbide
Spiral Direction
Right Hand
Series
GMF29
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.