Zoro Homepage

5 Flute 35 Degree Helix Fine Pitch Extended Neck Roughing End Mill

  • Mfr # EP20482

  • Zoro # G4487993


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Powdered Metal HSS-PM
Measurement System
Inch
Overall Length
6-1/4 in
Milling Diameter
3/4 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP20482
Zoro #
G4487993
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
6-1/4 in
Milling Diameter
3/4 in
Length of Cut
1-5/8 in
Shank Dia.
3/4 in

Details

Material
Powdered Metal HSS-PM
Measurement System
Inch
Number of Flutes
5
End Mill Style
Rougher, Fine Tooth
Finish
Bright
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Helix Angle
35 Degrees
Series
E9921
Single End/Double End
Single End
End Type- Holemaking
Square
Pitch
Fine Pitch
Spiral Direction
Right Hand
Center Cutting
Yes
Overall Reach
4 in
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.