Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Flute Corner Radius Roughing Flat Shank XSpeed Carbide End Mill

  • Mfr # G92948

  • Zoro # G4217979


product price: $267.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
Pre-Hardened Steels up to HRc40, Cast Iron
Radius
0.040 in
Milling Diameter
3/4 in
Spiral Direction
Right Hand
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G92948
Zoro #
G4217979
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.040 in
Milling Diameter
3/4 in
Length of Cut
1.625 in
Corner Radius
0.040 in
Shank Dia.
3/4 in
Overall Length
4.000 in

Details

End Mill Application
Pre-Hardened Steels up to HRc40, Cast Iron
Spiral Direction
Right Hand
System of Measurement
Inch
Single End/Double End
Single End
End Mill Style
Radius
Finish
X-Coating (AlCr Based)
Center Cutting
Center Cutting
End Mill Material
Carbide
Type
Rougher, Fine Tooth
Shank Type
Weldon Flat Shank
Series
G929
Helix Angle
44°/44.5°/45°
Cutting Direction
Right Hand
Grade
Fine
Number of Flutes
5
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.