5 Flute Extra Long Length 45 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 59579TF

  • Zoro # G4164751


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
General Purpose
Milling Diameter
5/16 in
Single End/Double End
Single End
Spiral Direction
Right Hand
Series
E5073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59579TF
Zoro #
G4164751
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/16 in
Overall Length
4 in
Shank Dia.
5/16 in
Length of Cut
2-1/8 in

Details

End Mill Application
General Purpose
Single End/Double End
Single End
Spiral Direction
Right Hand
Series
E5073
Shank Type
Plain
Helix Type
Equal Index
Finish
TiAlN (TYLON)-FUTURA
Number of Flutes
5
Center Cutting
Yes
Material
Carbide
End Mill Style
Square
Cutting Direction
Right Hand
Measurement System
Inch
Helix Angle
45 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.