5 Flute Extra Long Length 45 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 59598TF

  • Zoro # G4169143


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4 in
Helix Angle
45°
End Mill Style
Square
Spiral Direction
Right Hand
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59598TF
Zoro #
G4169143
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Length of Cut
4.000 in
Shank Dia.
3/4 in
Overall Length
6.000 in

Details

Finish
TiAlN (TYLON)-FUTURA
Helix Angle
45°
End Mill Style
Square
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Type
Finisher
Measurement System
Inch
Center Cutting
Center Cutting
Material
Carbide
End Mill Application
General Purpose
Helix Type
Equal Index
Series
E5073
Shank Type
Plain Shank
Number of Flutes
5
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.