
5 Flute Fine Pitch Rougher TialnFutura Coated Powder Metal TankPower
Mfr # E9990901TF
Zoro # G4480390
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
7/8 in
Number of Flutes
5
End Mill Style
Square
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
1.875 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
E9990901TF
Zoro #
G4480390
UPC #
-
Country of Origin
Unknown
Dimensions
Milling Diameter
7/8 in
Length of Cut
1.875 in
Shank Dia.
3/4 in
Overall Length
4.125 in
Details
Number of Flutes
5
End Mill Style
Square
Finish
TiAlN (TYLON)-FUTURA
Shank Type
Weldon Flat Shank
Helix Type
Equal Index
Type
Rougher, Fine Tooth
Center Cutting
Center Cutting
Spiral Direction
Right Hand
End Mill Material
Powdered Metal - ASP60 HSS-PM
Helix Angle
30°
Grade
Fine
Application
General Purpose
Series
E9990
System of Measurement
Inch
Cutting Direction
Right Hand
Single End/Double End
Single End
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.