Shop YG-1 TOOL
See all product information
Create Account
5 Flute Fine Pitch Rougher TialnFutura Coated Powder Metal TankPower
- Mfr # E9A86956TF
- Zoro # G4484712
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
7/8 in
Number of Flutes
5
End Mill Style
Rougher, Fine Tooth
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E9A86956TF
- Zoro #
- G4484712
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Milling Diameter
- 7/8 in
- Length of Cut
- 3-1/2 in
- Shank Dia.
- 7/8 in
- Overall Length
- 5-3/4 in
- Dimension Type
- Inch
Details
- Number of Flutes
- 5
- End Mill Style
- Rougher, Fine Tooth
- Finish
- TiAlN (TYLON)-FUTURA
- Material
- Powdered Metal HSS-PM
- Single End/Double End
- Single End
- Spiral Direction
- Right Hand
- Shank Type
- Weldon Flat
- Helix Angle
- 30 Degrees
- Cutting Direction
- Right Hand
- Pitch
- Fine Pitch
- End Type
- Square
- Helix Type
- Equal Index
- Center Cutting
- Yes
- Series
- E9A86
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.