Zoro Homepage

5 Flute Hss Npsf Straight Pipe Bright Finish Tap For General Purpose

  • Mfr # T7536780

  • Zoro # G4505660


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Finish
Bright
Weight
0.908
Material
HSS
Size
NPSF1*11-1/2 95.3L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7536780
Zoro #
G4505660
UPC #
-
Country of Origin
Unknown

Dimensions

Size
NPSF1*11-1/2 95.3L
Chamfer Length
4P-5P

Details

Number of Flutes
4
Finish
Bright
Weight
0.908
Material
HSS
System of Measurement
Inch
Blank Standard
311
Chamfer Type
Modified Bottoming
Pitch
11.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.