Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Flute HssNptSteamOxideTaperPipeInterruptedThreadTap General Purpose

  • Mfr # T6505480

  • Zoro # G4509678


product price: $56.89
/ea

Key Features

Finish
Steam Oxide
Weight
0.194
Size
NPT 3/8-18 65.1L
Material
HSS
Blank Standard
311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6505480
Zoro #
G4509678
UPC #
-
Country of Origin
Unknown

Dimensions

Size
NPT 3/8-18 65.1L
Chamfer Length
2P-3P

Details

Finish
Steam Oxide
Weight
0.194
Material
HSS
Blank Standard
311
Pitch
18
Chamfer Type
Modified Bottoming
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.