Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Flute HssNptSteamOxideTaperPipeInterruptedThreadTap General Purpose

  • Mfr # T6505560

  • Zoro # G4510043


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Finish
Steam Oxide
Weight
0.283
Material
HSS
Size
NPT 1/2-14 79.4L
Chamfer Type
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6505560
Zoro #
G4510043
UPC #
-
Country of Origin
Unknown

Dimensions

Size
NPT 1/2-14 79.4L
Chamfer Length
2P-3P

Details

Finish
Steam Oxide
Weight
0.283
Material
HSS
Chamfer Type
Modified Bottoming
Blank Standard
311
System of Measurement
Inch
Pitch
14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.