5 Flute Long Length 45 Deg Helix Tialn-Extreme Coated Carbide

  • Mfr # 58593TE

  • Zoro # G4166011


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
45°
Milling Diameter
1/2 in
Type
Finisher
Finish
TiAlN (TYLON)-EXTREME
End Mill Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58593TE
Zoro #
G4166011
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length of Cut
2.000 in
Overall Length
4.000 in

Details

Helix Angle
45°
Type
Finisher
Finish
TiAlN (TYLON)-EXTREME
End Mill Application
General Purpose
Measurement System
Inch
Center Cutting
Center Cutting
Helix Type
Equal Index
Single End/Double End
Single End
Shank Type
Plain Shank
Material
Carbide
End Mill Style
Square
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Number of Flutes
5
Series
E5068

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.