5 Flute Long Length 45 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 58593TF

  • Zoro # G4165494


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
Helix Angle
45°
Number of Flutes
5
Type
Finisher
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58593TF
Zoro #
G4165494
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
4.000 in
Length of Cut
2.000 in

Details

Spiral Direction
Right Hand
Helix Angle
45°
Number of Flutes
5
Type
Finisher
Measurement System
Inch
End Mill Application
General Purpose
Center Cutting
Center Cutting
Finish
TiAlN (TYLON)-FUTURA
Helix Type
Equal Index
End Mill Style
Square
Cutting Direction
Right Hand
Single End/Double End
Single End
Shank Type
Plain Shank
Material
Carbide
Series
E5068

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.