Zoro Homepage

5 Flute Long Length 45 Deg Helix Ticn-Coated Carbide

  • Mfr # 58595TC

  • Zoro # G4167454


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Shank Type
Plain Shank
Helix Type
Equal Index
Milling Diameter
5/8 in
Series
E5068
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58595TC
Zoro #
G4167454
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Length of Cut
2.500 in
Overall Length
5.000 in
Shank Dia.
5/8 in

Details

Number of Flutes
5
Shank Type
Plain Shank
Helix Type
Equal Index
Series
E5068
Material
Carbide
End Mill Application
General Purpose
Spiral Direction
Right Hand
Type
Finisher
Center Cutting
Center Cutting
Helix Angle
45°
Finish
TiCN
Measurement System
Inch
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Style
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.