Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Flute Long Length Corner Radius Roughing X-Speed Carbide End Mill

  • Mfr # G9D76160

  • Zoro # G4227998


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single End
Helix Type
Equal Index
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9D76160
Zoro #
G4227998
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
1 mm
Radius
1 mm
Length of Cut
30 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Overall Length
92 mm

Details

Cutting Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single End
Helix Type
Equal Index
Number of Flutes
5
End Mill Style
Radius
End Mill Application
Pre-Hardened Steels up to HRc40, Cast Iron
Grade
Fine
Helix Angle
44°/44.5°/45°
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Shank Type
Plain Shank
System of Measurement
Metric
Type
Rougher, Fine Tooth
Series
G9D76
Finish
X-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.