
5 Flute M Len Fine Pitch Rougher TialnFutura Coated Powder Metal
Mfr # E9990905TF
Zoro # G4480914
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1 in
Number of Flutes
5
End Mill Style
Rougher, Fine Tooth
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E9990905TF
Zoro #
G4480914
UPC #
-
Country of Origin
Unknown
Dimensions
Milling Diameter
1 in
Length of Cut
3 in
Dimension Type
Inch
Shank Dia.
1 in
Overall Length
5-1/2 in
Details
Number of Flutes
5
End Mill Style
Rougher, Fine Tooth
Finish
TiAlN (TYLON)-FUTURA
Material
Powdered Metal HSS-PM
Spiral Direction
Right Hand
Shank Type
Weldon Flat
Single End/Double End
Single End
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Pitch
Fine Pitch
End Type
Square
Series
E9990
Center Cutting
Yes
Helix Type
Equal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.