5 Flute Reg Len45 Deg Helix Corner Radius Tialn-Futura Coated Carbide

  • Mfr # 86598TF-030R

  • Zoro # G4172162


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/4 in
End Mill Style
Radius
Length of Cut
1.625 in
Helix Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86598TF-030R
Zoro #
G4172162
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Length of Cut
1.625 in
Shank Dia.
3/4 in
Corner Radius
0.030 in
Radius
0.030 in
Overall Length
4.000 in

Details

Measurement System
Inch
End Mill Style
Radius
Helix Angle
45°
End Mill Application
General Purpose
Spiral Direction
Right Hand
Type
Finisher
Material
Carbide
Single End/Double End
Single End
Helix Type
Equal Index
Finish
TiAlN (TYLON)-FUTURA
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Shank Type
Plain Shank
Number of Flutes
5
Series
E5067

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.