5 Flute Reg Len45 Deg Helix Corner Radius Tialn-Futura Coated Carbide

  • Mfr # 86600TF-125R

  • Zoro # G4175513


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Inch
Milling Diameter
1 in
Overall Length
4 in
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86600TF-125R
Zoro #
G4175513
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Overall Length
4 in
Shank Dia.
1 in
Corner Radius
1/8 in
Length of Cut
2 in

Details

Material
Carbide
Measurement System
Inch
Center Cutting
Yes
Helix Angle
45 Degrees
Shank Type
Plain
Number of Flutes
5
Spiral Direction
Right Hand
Finish
TiAlN (TYLON)-FUTURA
Helix Type
Equal Index
Series
E5067
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Style
Radius
End Mill Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.