5 Flute Reg LenCenter Cut Course Pitch Rougher Powder Metal Tank-Power

  • Mfr # E9991064

  • Zoro # G4488693


product price:  $81.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1 in
Number of Flutes
5
End Mill Style
Rougher, Coarse Tooth
Finish
Bright
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E9991064
Zoro #
G4488693
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Length of Cut
2 in
Overall Length
4-1/2 in
Dimension Type
Inch
Shank Dia.
1 in

Details

Number of Flutes
5
End Mill Style
Rougher, Coarse Tooth
Finish
Bright
Single End/Double End
Single End
Material
Powdered Metal HSS-PM
Shank Type
Weldon Flat
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Pitch
Coarse Pitch
End Type
Square
Center Cutting
Yes
Series
E9991
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.