Zoro Homepage

5 Flute Regualr Length 45 Deg Helix Ticn-Coated Carbide

  • Mfr # 86593TC

  • Zoro # G4204904


product price: $64.85
/ea

Key Features

Helix Angle
45°
Measurement System
Inch
Center Cutting
Center Cutting
Helix Type
Equal Index
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86593TC
Zoro #
G4204904
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Length of Cut
1.250 in
Shank Dia.
1/2 in
Overall Length
3.000 in

Details

Helix Angle
45°
Measurement System
Inch
Center Cutting
Center Cutting
Helix Type
Equal Index
Shank Type
Plain Shank
Type
Finisher
End Mill Style
Square
End Mill Application
General Purpose
Cutting Direction
Right Hand
Single End/Double End
Single End
Number of Flutes
5
Spiral Direction
Right Hand
Material
Carbide
Series
E5067
Finish
TiCN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.