5 Flute Regular Length 45 Deg Helix Tialn-Futura Coated Carbide

  • Mfr # 86588TF

  • Zoro # G4193600


product price:  $63.69
/ea

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
2-3/4 in
Milling Diameter
7/16 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86588TF
Zoro #
G4193600
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2-3/4 in
Milling Diameter
7/16 in
Length of Cut
1 in
Shank Dia.
7/16 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
5
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Single End/Double End
Single End
Shank Type
Plain
Spiral Direction
Right Hand
End Type- Holemaking
Square
Helix Angle
45 Degrees
Series
E5067
Cutting Direction
Right Hand
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.